Shop PERFORMANCE TOOL
See all product information
Create Account
36 in. Aluminum Pipe Wrench, Drop Forged Jaws, Lightweight Handles
- Mfr # W2136
- Zoro # G423310622
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Handle Material
Aluminum, Steel
Case Included
No
Head Style
Open End
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2136
- Zoro #
- G423310622
- UPC #
- 39564121364
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Aluminum, Steel
- Case Included
- No
- Head Style
- Open End
- Handle Color
- Gray, Silver, Black
- Finish
- Enameled
Dimensions
- Overall Length
- 36 in
- Height
- 32 in
- Depth
- 1.25 in
- Width
- 5 in
Description
The Performance Tool W2136 Straight Pipe Wrench is a professional-grade tool designed to tackle even the toughest jobs with ease. Featuring precision-milled steel jaws, this wrench provides superior grip and durability for reliable performance. Its heavy-duty aluminum handles offer excellent control and comfort during use, while the adjustable jaw opening of up to 5-Inches makes it a versatile tool for any job. The wrench's steel jaws are drop-forged for maximum strength and resilience, ensuring consistent, high-quality results with every use. Perfect for professional plumbers and mechanics, this wrench is an essential addition to any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.