2GA 20' Battery Jumper Cables, Commercial Duty, Tangle Free, 600 AMP
- Mfr # W1669
- Zoro # G023310565
product price:Â
$
87.99
/ea
Key Features
Color
Black,Copper
Power Source
Corded Electric
Max. Amps
800 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1669
- Zoro #
- G023310565
- UPC #
- 39564096198
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Black,Copper
- Power Source
- Corded Electric
- Max. Amps
- 800 A
Description
The Performance Tool W1669 Jumper Cables are the ultimate solution for heavy-duty jump starting of tractors, semis, buses, and RVs. Featuring red/black PVC-coated insulated clamps, these cables make it easy to identify the positive and negative cables for a quick and safe jump start. The rubber coated cables are designed to resist tangling and provide a smooth and easy connection to the battery terminals. With high tension parrot style clamps, these cables ensure a tight and secure connection to the battery, minimizing the risk of sparks and short circuits. Whether it's hot or cold, rain or shine, these jumper cables are designed to withstand extreme temperatures, with an operating range of -13 to 158 degrees F (-25 to 70 degrees C), making them suitable for use in all weather conditions. Get these commercial duty jumper cables for a reliable and efficient jump start every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.