6GA 16' Jumper Cables, 400 AMP Heavy Duty Copper Clamps
- Mfr # W1672
- Zoro # G823310727
product price:Â
$
34.85
/ea
Key Features
Color
Red,Black,Copper
Max. Amps
500 A
Power Source
Corded Electric
Standards
ETL Intertek 5005307
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1672
- Zoro #
- G823310727
- UPC #
- 39564072796
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Red,Black,Copper
- Max. Amps
- 500 A
- Power Source
- Corded Electric
- Standards
- ETL Intertek 5005307
Description
The Performance Tool 6-Gauge 400 AMP All Weather Jumper Cables are the ideal solution for reliable and durable jump-starts in any weather condition. With heavy-duty copper jaw clamps and tangle-free rubber-coated cables, these cables are built to last. The red and black PVC-coated insulated clamps make it easy to identify and connect to the right terminals, preventing confusion and potential damage. These versatile cables can handle mid-size pick-up trucks, large cars, and SUVs, delivering 400 AMPs of power and 500 peak amps. Operating in temperatures ranging from -13 to 158 degrees F (-25 to 70 degrees C), these cables are suitable for use in any season. Plus, the rubber coating prevents tangling and makes them easy to handle and store, ensuring you're always prepared for unexpected battery issues.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.