Shop PERFORMANCE TOOL
See all product information
Create Account
8GA 12' Jumper Cables, Medium Duty, Copper Jaws, Tangle-Free
- Mfr # W1671
- Zoro # G823310871
product price:Â
$
32.99
/ea
Key Features
Color
Yellow,Black,Copper
Max. Amps
300 A
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1671
- Zoro #
- G823310871
- UPC #
- 39564072789
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Yellow,Black,Copper
- Max. Amps
- 300 A
- Power Source
- Corded Electric
Description
The Performance Tool W1671 8GA x 12' Jumper Cables are designed for medium-duty use with passenger cars and pick-up trucks, making them a reliable choice for emergency situations on the road. The red and black PVC-coated insulated clamps make it easy to identify and connect to the appropriate terminals on your vehicle's battery, while the tangle-free rubber coating ensures easy handling, even in cold weather. The heavy-duty copper jaw clamps provide a secure connection to your vehicle's battery terminals, ensuring a reliable jump start. These jumper cables are built to withstand all weather conditions, with an operating temperature range of -13 to 158 degrees F (-25 to 70 degrees C). They're a must-have for any vehicle owner who wants to be prepared for roadside emergencies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.