Shop PERFORMANCE TOOL
See all product information
Create Account
4GA 20' Jumper Cables, Heavy Duty, Copper Jaw Clamps, All Weather
- Mfr # W1667
- Zoro # G423310615
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Blue,Black,Copper
Max. Amps
600 A
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1667
- Zoro #
- G423310615
- UPC #
- 39564010538
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Blue,Black,Copper
- Max. Amps
- 600 A
- Power Source
- Corded Electric
Description
The Performance Tool presents the Heavy Duty Jumper Cables - designed for full-size trucks, vans, and SUVs, and built to handle tough jobs. These 20' 4-Gauge 500 AMP cables are equipped with red/black PVC-coated parrot clamps, making it easy to identify the positive and negative clamps and ensuring a safe and effective jump start. The rubber-coated cables are tangle-free, making them easy to use and store, while the heavy-duty copper jaw clamps provide a secure connection to the battery terminals, ensuring reliable performance every time. Designed for all-weather use, with an operating temperature range of -13 to 158 degrees F (-25 to 75 degrees C), these jumper cables are the perfect tool for any emergency situation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.