Shop PERFORMANCE TOOL
See all product information
Create Account
3 Ton Trolley Jack and Jack Stands, 6000 lbs, Steel Lifting Arm, Adjustable
- Mfr # W1619
- Zoro # G823310932
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Rating
6000
Material
Alloy Steel
Capacity
6000 lbs
Max. Lift
17.125 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1619
- Zoro #
- G823310932
- UPC #
- 39564153761
- Country of Origin
- China
- Maximum Load Rating
- 6000
- Material
- Alloy Steel
- Capacity
- 6000 lbs
- Item
- Jack/Stand
- Max. Lift
- 17.125 in
- Color
- Yellow
- Assembly Required
- No
Description
Experience lifting power and increase your access under your vehicle with this Performance Tool W1619 3-Ton Trolley Jack and Jack Stands Set. This kit is the all-in-one solution for vehicle access and repair. The jack can lift up to 6,000 lbs. and features a heavy-duty steel lifting arm for long-lasting strength. All the tools in this kit are powder-coated with a baked enamel finish to protect against water, rust and corrosion. The jack can lift between 5-3/4 in. to 17-1/8 in. (14.61 cm to 43.22 cm) in height, and the jack stands range from 11-1/4 in. to 16-3/4 in. (28.58 cm to 42.55 cm) tall with a ratcheting lifting mechanism so you can make easy adjustments. These tools meet or exceed ASME PASE-2019 safety and strength standards so you can work on your vehicle with confidence. Experience lifting strength with this trolley jack and jack stands set.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.