6 Ton Jack Stands, Ratchet Style, 15-1/2 to 23-1/2 in. Lift
- Mfr # W41023
- Zoro # G523310591
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Lifting Height Min. (In.)
15.75
Lifting Height Max. (In.)
23.5 in
Color
Yellow
Case Included
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41023
- Zoro #
- G523310591
- UPC #
- 39564124235
- Country of Origin
- China
Dimensions
- Lifting Height Min. (In.)
- 15.75
- Lifting Height Max. (In.)
- 23.5 in
Details
- Item
- Jack Stands
- Color
- Yellow
- Case Included
- No
- Material
- Steel
- Capacity
- 12000 lbs
Description
The Performance Tool W41023 Jack Stand Set is a must-have for any garage or workshop. With its ratchet-style feature, adjusting the height of these jack stands is a breeze, providing quick and efficient changes for your vehicle. With a 6-ton weight capacity, these jack stands are built to support large vehicles, ensuring safety and stability during maintenance. The impressive 15 1/2-Inch to 23 1/2-Inch range accommodates a variety of vehicle sizes and types. Made with high-quality materials, these jack stands are built to last and withstand even the toughest garage environments. The bright yellow color ensures high visibility, reducing the risk of accidental tripping or knocking them over while working on your vehicle. Don't take any chances with your safety - choose the Performance Tool W41023 Jack Stand Set for your next project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.