Shop PERFORMANCE TOOL

2 Ton Jack Stands, Heavy Duty Steel, Ratchet Style, 4000 lb Capacity

  • Mfr # W41021
  • Zoro # G023310459

product price: 
$
62.99
/ea

Key Features

Lifting Height Min. (In.)
10.375
Lifting Height Max. (In.)
16.375 in
Color
Yellow
Material
Steel
Case Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W41021
Zoro #
G023310459
UPC #
39564124211
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
10.375
Lifting Height Max. (In.)
16.375 in

Details

Item
Jack Stands
Color
Yellow
Material
Steel
Case Included
No
Capacity
4000 lbs

Description

The Performance Tool W41021 set includes ratchet-style jack stands designed for safe and easy adjustments. Built with high-quality steel, these heavy-duty jack stands can support up to 2 tons of weight, making them ideal for lifting a wide range of vehicles during maintenance. With an adjustable height range of 10 3/8-Inch to 16 3/8-Inch, they can be customized to fit the height of your vehicle, providing a stable base for you to work from. Using these jack stands is easy - simply place them under the vehicle's frame or axle and adjust the height using the ratchet handle. The stands lock into place, ensuring a secure hold. Additionally, the bright yellow color of these jack stands provides high visibility even in low-light conditions, making them a safe and practical addition to any home garage or professional workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.