Shop PERFORMANCE TOOL
See all product information
Create Account
3 Ton Jack Stands, Heavy Duty Steel, Ratchet Style, 12-17.25 in. Lift
- Mfr # W41022
- Zoro # G323310661
product price:Â
$
83.99
/ea
Key Features
Lifting Height Min. (In.)
12 in
Lifting Height Max. (In.)
17.25 in
Case Included
No
Capacity
6000 lbs
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41022
- Zoro #
- G323310661
- UPC #
- 39564124228
- Country of Origin
- China
Dimensions
- Lifting Height Min. (In.)
- 12 in
- Lifting Height Max. (In.)
- 17.25 in
Details
- Case Included
- No
- Item
- Jack Stands
- Capacity
- 6000 lbs
- Material
- Steel
- Color
- Yellow
Description
This Performance Tool W41022 jack stand set is the ideal addition to any garage or workshop. With a weight capacity of 3 tons (6,000 pounds), these jack stands provide a sturdy and secure foundation for lifting vehicles during maintenance. The ratchet-style mechanism makes it easy to adjust the height of your vehicle with precision and ease, while the wide height range of 12-Inch to 17 1/4-Inch accommodates a variety of vehicle types and sizes. The bright yellow color ensures high visibility in low-light conditions, improving safety and reducing the risk of accidents. Made from high-quality materials, these jack stands are durable and built to last, providing reliable performance for years to come. Get your Performance Tool jack stand set today and make vehicle maintenance a breeze!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.