Shop PERFORMANCE TOOL
See all product information
Create Account
30 in. Bolt Cutter, Drop Forged Steel Jaws, Rubber Grips
- Mfr # BC-30
- Zoro # G723311046
product price:Â
$
46.99
/ea
Key Features
Overall Length
30 in
Jaw Material
Steel
Color
Black, Red
Cutting Capacity/Material
Steel, Rubber
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-30
- Zoro #
- G723311046
- UPC #
- 39564222306
- Country of Origin
- China
- Item
- Bolt Cutter
- Jaw Material
- Steel
- Color
- Black, Red
- Cutting Capacity/Material
- Steel, Rubber
- Case Included
- No
- Replaceable Head
- Yes
Dimensions
- Overall Length
- 30 in
- Max Cutting Diameter (in)
- 0.46875 in
Description
Precision milled and drop forged steel jaws. Drop forged heat treated alloy steel construction handles. Rubber hang grips for comfort and control. Durable protective enamel paint. 30--Inch bolt cutter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.