Shop PERFORMANCE TOOL
See all product information
Create Account
18 in. Bolt Cutter Replacement Jaw, Drop Forged Steel, 5/16 in. Capacity
- Mfr # BC-18-1
- Zoro # G923309997
product price:Â
$
21.99
/ea
Key Features
Max Cutting Diameter (in)
0.3125 in
Cutting Capacity/Material
Steel
Case Included
No
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-18-1
- Zoro #
- G923309997
- UPC #
- 39564343186
- Country of Origin
- China
- Cutting Capacity/Material
- Steel
- Case Included
- No
- Item
- Bolt Cutter Head
- Color
- Black
Dimensions
- Max Cutting Diameter (in)
- 0.3125 in
Description
Performance Tool BC-18-1 18-inch Bolt Cutter Blade with precision milled and drop forged steel jaws. Replacement blade for Performance Tool BC-18 Bolt cutter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.