Shop PERFORMANCE TOOL
See all product information
Create Account
38mm Axle Nut Socket, 12pt, CrMo, 1/2 in. Dr.
- Mfr # W83176
- Zoro # G123311035
product price:Â
$
32.99
/ea
Key Features
Drive Size
1/2 in
Size
38 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83176
- Zoro #
- G123311035
- UPC #
- 39564154454
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Size
- 38 mm
- Max Length (in)
- 3.25 in
- Socket Depth
- Standard
Details
- Item
- Axle Nut Socket 38mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Powder Coated
- Flex Knuckle
- No
- Drive End Type
- 12 Point
- Color
- Black
- Impact Rated
- Yes
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
Description
This Performance Tool W83176 38 mm 12pt Axle Nut Socket is your solution for removing both 12pt and 6pt axle nuts. It's made of drop-forged chrome molybdenum steel for longevity and impact-ready strength, and it features a black phosphate coating to reduce the risk of corrosion and rust. It is deep enough to reach even the most recessed axle nuts and provide plenty of positive grip on the outer edge of the nut. Use it with your favorite impact wrench or breaker bar to remove stubborn axle nuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.