Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Drive Torque Wrench, 50-300 ft/lb Clicker, ABS Case
- Mfr # M203
- Zoro # G323310487
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Torque Measurement Type
Click
Max Torque
300 ft/lb
Accuracy
±4%
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M203
- Zoro #
- G323310487
- UPC #
- 39564106392
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Max Torque
- 300 ft/lb
- Accuracy
- ±4%
- Case Included
- Yes
- Min Torque
- 50 ft/lb
- Finish
- Chrome
- Head Style
- Pear Head
- Color
- Silver
- Grade
- Professional
- Material
- Steel
Dimensions
- Drive Size
- 3/4 in
- Width
- 2.85 in
- Overall Length
- 33.75 in
- Depth
- 1.88 in
Description
The Performance Tool M203 3/4-Inch drive Click Torque Wrench is a high-quality tool built to last and deliver accurate torque readings for a wide range of applications. With an adjustable torque range of 50-300 ft lbs, this torque wrench is versatile and capable of handling a variety of projects with ease. Its easy-to-use locking mechanism prevents accidental adjustment during operations, ensuring precise torque settings every time. The audible click indicator lets you know when you've reached your desired torque setting, providing the confidence you need to get the job done right. And with the included high-impact ABS storage case, this torque wrench is easy to transport and store when not in use. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool M203 Torque Wrench is the perfect addition to your tool collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.