Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 Dr. Torque Wrench, 100-600 ft/lb, Clicker Type, ABS Case
- Mfr # M204
- Zoro # G823311298
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Torque Measurement Type
Click
Finish
Chrome
Overall Length
40 in
Width
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M204
- Zoro #
- G823311298
- UPC #
- 39564106408
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Finish
- Chrome
- Head Style
- Pear Head
- Tooth Count
- 24
- Grade
- Professional
- Color
- Silver
- Case Included
- Yes
- Accuracy
- ±4%
- Material
- Steel
- Max Torque
- 600 ft/lb
- Min Torque
- 100 ft/lb
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 40 in
- Width
- 2.15 in
- Depth
- 1.45 in
- Handle Length (in)
- 36.4 in
Description
The Performance Tool M204 3/4-Inch drive Click Torque Wrench is the perfect tool for heavy-duty applications. Designed to withstand tough work environments, this professional-grade torque wrench offers precise measurements with a range from 100 to 600 ft-lbs in 1 pound increments. The torque wrench body is clearly engraved with ft-pound and newton-meters for easy readability, allowing you to quickly and easily set the correct torque level. With an accuracy rating of 4% +- and meeting the standards for torque wrenches, you can be sure that your torque settings are always precise and consistent. The heavy-duty ABS storage and carrying case included with this torque wrench makes it easy to transport and store, ensuring that your wrench stays protected and organized when not in use. Don't settle for anything less than professional-grade quality with the Performance Tool M204 torque wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.