Shop PERFORMANCE TOOL
See all product information
Create Account
3/4" to 1/2" Impact Adapter, Chrome Moly, Laser Etching
- Mfr # M765
- Zoro # G823310390
product price:Â
$
18.99
/ea
Key Features
Drive Size
3/4 in
Color
Black
Type
Reducer
Material
Chrome Vanadium Steel
Socket Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M765
- Zoro #
- G823310390
- UPC #
- 39564507656
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter Impact
- Color
- Black
- Type
- Reducer
- Material
- Chrome Vanadium Steel
- Impact Rated
- Yes
- Grade
- Professional
- Driver Type
- Square
Dimensions
- Drive Size
- 3/4 in
- Socket Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M765 Impact Adapter is a must-have addition to your tool collection. Made of drop forged chrome molybdenum steel, this adapter offers exceptional strength and durability to withstand even the toughest tasks. Its versatile 3/4-Inch female x 1/2-Inch male size allows it to be used with a wide range of tools and equipment, and the large laser etching provides easy identification for quick and efficient use. By enabling the use of 1/2-Inch drive sockets with a 3/4-Inch drive impact wrench, this adapter improves the performance and versatility of your tool set, making it suitable for a variety of applications, including automotive repair, construction, and industrial settings. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool M765 Impact Adapter is a reliable and essential tool that will last you for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.