Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Swivel Ratchet, Quick Release, 72 Tooth, 270 Degree
- Mfr # W38133
- Zoro # G623310323
product price:Â
$
32.29
/ea
Key Features
Drive Size
3/8 in
Head Style
Round Head
Flex Head
No
Handle Length (in)
7.3 in
Quick Release
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38133
- Zoro #
- G623310323
- UPC #
- 39564137778
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 7.3 in
Details
- Item
- Ratchet-Swivel
- Head Style
- Round Head
- Flex Head
- No
- Quick Release
- Yes
- Tooth Count
- 72
- Grade
- Professional
Description
The Performance Tool W38133 3/8-Inch drive Swivel Ratchet is the ideal tool for all your tough jobs. Constructed with high-quality chrome vanadium alloy steel, this ratchet is built to last, ensuring strength and durability. The head rotates nearly 270 degrees, providing improved access and making it easier to reach fasteners in tight spaces or at difficult angles. With the swivel head design, you can access a fastener from directly above it, eliminating the need for additional tools and allowing for quicker job completion. The ratchet features 72 gear teeth, providing a precise 5-degree sweep for smooth and efficient operation, making it an ideal choice for even the most delicate tasks. The push-button quick release mechanism allows for easy and efficient socket changes, saving you valuable time and effort. With a total length of 8-3/4-Inches, this ratchet is a must-have tool for any DIY enthusiast or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.