Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. x 25 ft. Rubber Air Hose, 300 PSI, Abrasion and Kink Resistant
- Mfr # M601P
- Zoro # G123310069
product price:Â
$
33.99
/ea
Key Features
Pneumatic Hose Inside Dia
0.375
Tube Material
Rubber
Max. Pressure (PSI)
300 psi
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M601P
- Zoro #
- G123310069
- UPC #
- 39564506017
- Country of Origin
- China
- Item
- Air Hose-Rubber
- Pneumatic Hose Inside Dia
- 0.375
- Tube Material
- Rubber
- Max. Pressure (PSI)
- 300 psi
- Color
- Black
Dimensions
- Pneumatic Hose Length
- 25 ft
Description
The Performance Tool M601P 25' x 3/8-Inch Rubber Air Hose is a must-have tool for any professional mechanic or DIY enthusiast. Built with high-quality rubber, this air hose is designed to withstand abrasion, kinks, and extreme weather conditions. With a 3/8-Inch inside diameter and 1/4-Inch NPT fittings, it can handle up to 300 PSI working pressure, making it perfect for a variety of pneumatic tools and applications. Its lightweight and flexible construction make it easy to maneuver, even in tight spaces, which makes it ideal for use in automotive and industrial settings. Plus, with its 1/4-Inch NPT fittings, it's easy to install and start using. Overall, the Performance Tool M601P Rubber Air Hose is a versatile tool that will make your work easier and more efficient.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.