Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. x 50 ft. Rubber Air Hose, 300 PSI, Flexible, Kink Resistant
- Mfr # M603P
- Zoro # G123310298
product price:Â
$
63.99
/ea
Key Features
Pneumatic Hose Inside Dia
0.375
Tube Material
Rubber
Color
Black
Max. Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M603P
- Zoro #
- G123310298
- UPC #
- 39564506031
- Country of Origin
- China
- Item
- Air Hose-Rubber
- Pneumatic Hose Inside Dia
- 0.375
- Tube Material
- Rubber
- Color
- Black
- Max. Pressure (PSI)
- 300 psi
Dimensions
- Pneumatic Hose Length
- 50 ft
Description
Performance Tool M603P 50-Foot by 3/8-Inch rubber air hose with 3/8-Inch I.D. hose with 1/4-Inch NPT brass fittings. Handles up to 300 PSI working pressure.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.