Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. x 25 ft. Air Hose, Hybrid Rubber PVC, 300 PSI, Brass Fittings
- Mfr # M628
- Zoro # G523310522
product price:Â
$
30.99
/ea
Key Features
Pneumatic Hose Inside Dia
0.375
Tube Material
Rubber, PVC
Color
Green
Max. Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M628
- Zoro #
- G523310522
- UPC #
- 39564110740
- Country of Origin
- China
- Item
- Air Hose-Hybrid
- Pneumatic Hose Inside Dia
- 0.375
- Tube Material
- Rubber, PVC
- Color
- Green
- Max. Pressure (PSI)
- 300 psi
Dimensions
- Pneumatic Hose Length
- 25 ft
Description
The Performance Tool M628 3/8-Inch x 25' Hybrid Air Hose is the ultimate solution for those in need of a flexible and durable air hose. Made with a blend of rubber and PVC, this air hose can withstand wear and tear over time while remaining extremely flexible. The bend restrictors located at each end prevent kinks and allow for a smooth air flow, while the 1/4-Inch NPT brass male fittings offer a tight seal that prevents air leakage. With a working pressure of 300 PSI, this air hose can handle a wide range of air tools and pneumatic equipment. Additionally, the Performance Tool M628 Hybrid Air Hose boasts an impressive burst pressure of 900 PSI, ensuring safe and reliable operation even in the toughest environments. Get yours today and experience the power of a reliable air hose that can keep up with your demands!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.