Shop PERFORMANCE TOOL
See all product information
Create Account
4 pc. Stud Puller Set, SAE, 3/8 in. 1/2 in. Drive
- Mfr # W89413
- Zoro # G123311172
product price:Â
$
43.99
/ea
Key Features
Material
Chrome Vanadium Steel
Includes
Stud Pullers 14,-5/16, 3/8, 7/16 in., Storage Case
Drive Size (In.)
3/8, 1/2 in
Type
Stud Puller
Size
Stud Puller: 3/8 in. Fits 1/4, 5/16 in.; 1/2 In. Fits 3/8, 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89413
- Zoro #
- G123311172
- UPC #
- 39564894138
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Stud
- Material
- Chrome Vanadium Steel
- Includes
- Stud Pullers 14,-5/16, 3/8, 7/16 in., Storage Case
- Type
- Stud Puller
- Case Included
- Yes
- Color
- Silver
Dimensions
- Drive Size (In.)
- 3/8, 1/2 in
- Size
- Stud Puller: 3/8 in. Fits 1/4, 5/16 in.; 1/2 In. Fits 3/8, 7/16 in
Description
The Performance Tool W89413 4-Piece SAE Stud Puller Set is the perfect solution for quick and easy stud removal without damaging the threads. Compatible with both 3/8-Inch or 1/2-Inch square drive tools or a 13/16-Inch wrench, this set provides versatility for hand use. Constructed with durable chrome vanadium steel, these stud pullers are built to last and withstand heavy use. The set includes 4 stud pullers, with 3/8-Inch drive sizes of 1/4-Inch and 5/16-Inch, and 1/2-Inch drive sizes of 3/8-Inch and 7/16-Inch, covering a range of SAE sizes. Plus, this stud puller set comes with a convenient storage case to keep your tools organized and easily accessible. Make stud removal effortless with the Performance Tool W89413 4-Piece SAE Stud Puller Set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.