4 pk. 1 in. X 14 ft. Tie Down Straps, Ratchet Action, Padded, Steel Hooks, 4PK
- Mfr # W1872
- Zoro # G723310476
product price:Â
$
71.99
/pk of 4, $18.00/ea
Key Features
Overall Length
14 ft
Width
1 in
Material
Polyester
Color
Black
Working Load Limit
1000 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1872
- Zoro #
- G723310476
- UPC #
- 39564140204
- Country of Origin
- China
Dimensions
- Overall Length
- 14 ft
- Width
- 1 in
Details
- Item
- Tie Down Set-Ratchet
- Material
- Polyester
- Color
- Black
- Working Load Limit
- 1000 Ibs
- Breaking Strength
- 3000 lb
Description
The Performance Tool ULTRA-STRONG ratchet tie-down straps are the perfect solution for all your heavy-duty hauling needs. With a 1000 lbs. load limit and 3000 lbs. break strength, this 14-foot long by 1-inch wide polyester webbing is designed to provide maximum hauling power. The comfort-grip padded handle with vinyl-coated steel hooks ensures a secure grip while making it easy to carry even the heaviest loads. The padded release lever ensures ease of use, so you can quickly and easily unload your cargo. The ratcheting mechanism tightens with vise-like gripping power, ensuring your cargo stays secure during transport. Made with heavy-duty black material, this 4-pack of webbing straps is built to last and designed to withstand even the toughest jobs, so you can rely on it for years to come. Don't settle for anything less than the best -- choose the Performance Tool ULTRA-STRONG ratchet tie-down straps for all your heavy-duty hauling needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.