4 Ton Multi-Power Set, Hydraulic Ram, Spreader, Storage Case
- Mfr # W1650
- Zoro # G923310573
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Depth (In.)
7 in
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1650
- Zoro #
- G923310573
- UPC #
- 39564125157
- Country of Origin
- China
Dimensions
- Height
- 22.5 in
- Depth (In.)
- 7 in
- Width
- 12.5 in
Details
- Item
- Multi-Power Set
Description
This Performance Tool W165 4 Ton Multi-Power Set features an impressive 8,000-pound load capacity, and it includes most commonly used equipment needed for pulling pushing, lifting, bending, straightening & spreading. This comprehensive set includes essential components such as a hydraulic hand pump, jack hose, 4-ton ram, spreader ram, extension tubes, male connector, and more. Conveniently housed in a heavy-duty storage case for easy organization and transportation. From body repair to heavy lifting tasks, this set has you covered.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.