10 pc. 1/4 in. Dr. Metric Socket Set, 6pt Deep Sockets, Chrome Vanadium
- Mfr # W36400
- Zoro # G723310766
product price:Â
$
26.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Drive End Type
Hex
Case Included
No
Socket Rail Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36400
- Zoro #
- G723310766
- UPC #
- 39564364006
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- Drive End Type
- Hex
- Case Included
- No
- Socket Rail Included
- No
- Color
- Silver
- Grade
- Professional
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Deep
Description
The Performance Tool W36400 is a 10-Piece 1/4-Inch Drive 6-Point Metric Deep Wall Socket Set designed for reliability and durability. Crafted from chrome vanadium alloy steel, these sockets resist corrosion with a polished nickel chrome plated finish. Featuring recessed edges to reduce fastener rounding and large stamping for quick identification, they ensure efficient use. Packaged on a plastic slide rail for convenient storage, the set includes deep sizes ranging from 4mm to 13mm, making it versatile for various tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.