10 pc. 3/8 in. Dr. 12pt SAE Socket Set, SAE Sockets, CrV
- Mfr # W38500
- Zoro # G723310483
product price:Â
$
17.85
/ea
Key Features
Drive Size
3/8 in
Finish
Phosphate
Color
Black
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38500
- Zoro #
- G723310483
- UPC #
- 39564385001
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Phosphate
- Color
- Black
- SAE or Metric
- SAE
- Material
- Chrome Molybdenum Steel
- Socket Rail Included
- No
- Grade
- Professional
- Drive End Type
- Hex
- Case Included
- Yes
- Socket Points
- 12 point
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
Enhance your automotive and industrial projects with our Performance Tool W38500 10-piece 3/8" Drive 12-point SAE Socket Set, meticulously crafted for precision and durability. Its recessed edges effortlessly grip fasteners without damaging their corners, while the socket openings are engineered to minimize rounding, ensuring secure and efficient connections. Constructed from premium chrome vanadium alloy steel, this socket set boasts exceptional strength and durability, standing up to demanding tasks with ease. The gleaming polished nickel chrome plated finish adds corrosion resistance, ensuring long-lasting performance. With its comprehensive size range from 1/4" to 13/16", this set empowers you to tackle a wide range of projects with confidence and efficiency.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.