Shop PERFORMANCE TOOL
See all product information
Create Account
400+LM Li-Ion Neck Light, Hands-Free, Adjustable Light, Rechargeable
- Mfr # W2687
- Zoro # G023310114
product price:Â
$
30.59
/ea
Key Features
Body Color
Black, Green
Flashlight Battery Type
802040 Li-ion
Number of Batteries
1
Power Source
Rechargeable Battery
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2687
- Zoro #
- G023310114
- UPC #
- 39564152207
- Country of Origin
- China
Details
- Item
- LED Neck Light
- Body Color
- Black, Green
- Flashlight Battery Type
- 802040 Li-ion
- Number of Batteries
- 1
- Power Source
- Rechargeable Battery
- Rechargeable
- Yes
- Material
- Plastic
- Recommended Location
- Indoor
- Batteries Included
- Yes
- Run Time on High Setting
- 3 hr
- Lighting Technology
- LED
- Voltage
- 3.7V
- Series
- Firepoint X
Description
This Performance Tool W2687 Li-Ion Neck Light features two individually controlled LED lights at either end for focused spot light or multi-temperature lighting options. The flexible neck is 19-1/2 in. long and can be positioned so you get illumination exactly where you need it. Bathe your space in cool, natural, or warm white light using the multi-temperature LEDs. Dual power buttons allow for control of each spotlight and area light, and this light can run for up to 3 hours. Provides up to 400 lumens of light. Includes a 40 in. USB-C charging cable. Whether you're working on a car, walking, reading, or biking, this neck light is the flexible, hands-free solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.