Shop PERFORMANCE TOOL
See all product information
Create Account
45 pc. Power Bit Set, Magnetic Extension, Nut Drivers, Drill Bits
- Mfr # W1352
- Zoro # G323310050
product price:Â
$
29.75
/ea
Key Features
SAE or Metric
SAE
Color
Blue
Drive Size
1/4 in
Case Included
Yes
Single End/Double End
Single, Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1352
- Zoro #
- G323310050
- UPC #
- 39564114526
- Country of Origin
- China
- Item
- Bit Set
- SAE or Metric
- SAE
- Color
- Blue
- Case Included
- Yes
- Single End/Double End
- Single, Double
Dimensions
- Drive Size
- 1/4 in
Description
Performance Tool W1352 45-Piece Power Bit Set contains 27 assorted chrome vanadium bits: slotted, Phillips, hex star, hi-torque and square. 1/4-Inch hex adapter, 7 chrome vanadium 6 point nut drivers, magnetic hex extension, 5 drill bits, and 3 bit holders. Case included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.