Shop PERFORMANCE TOOL
See all product information
Create Account
75 pc. Specialty Bit Driver Set, Phillips, Star, Hex, Torx, Storage Case
- Mfr # W9027
- Zoro # G123310052
product price:Â
$
22.99
/ea
Key Features
Case Included
Yes
Color
Gray
Series
Flip Case
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9027
- Zoro #
- G123310052
- UPC #
- 39564120961
- Country of Origin
- China
- Item
- Bit Set
- Case Included
- Yes
- Color
- Gray
- Series
- Flip Case
- Single End/Double End
- Single
Description
The Performance Tool W9027 75Pc Specialty Bit Driver Set is the perfect addition to any toolkit, offering 75 specialty bit drivers of various styles to handle most common jobs. These bits are designed for impact use, made of high-quality materials, and come with a black phosphate finish for added strength and longevity. The color-coded bits make it easy to identify the right size and type of bit for the job, while the two-sided flip case with crystal clear lids and peg hook hanger tab offers convenient storage and easy access. Additionally, the set includes a 2-1/2-Inch magnetic bit holder and two socket adapters (1/4-Inch and 3/8-Inch) for versatile compatibility with a range of tools and fasteners. Invest in the Performance Tool W9027 75Pc Specialty Bit Driver Set today and tackle any job with ease!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.