78 pc. Ratcheting Driver Tool Set, Bits, Sockets, Ratchet, Case
- Mfr # W1745
- Zoro # G423311223
product price:Â
$
44.99
/ea
Key Features
Material
Steel
Power Source
None
Finish
Polished
Standards
ASME PALD-2009
Head Size
1/4 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1745
- Zoro #
- G423311223
- UPC #
- 39564154201
- Country of Origin
- China
- Item
- Tool Set
- Material
- Steel
- Power Source
- None
- Finish
- Polished
- Standards
- ASME PALD-2009
Dimensions
- Head Size
- 1/4 In
Description
This Performance Tool W1745 78 Pc. Ratcheting Driver Tool Set is your solution for removing and installing many different types of fasteners. The 1/4 in. drive ratcheting has 48 gear teeth for precise 7.5-degree turns, and both the ratchet and the hex bit driver have comfortable cushion grip handles. This set includes a 2 in. (50 cm) x 1/4 in. drive extension, a 2-1/4 in. (60 mm) magnetic bit holder, a 2-1/4 in. (60 mm) precision bit extension, a pair of tweezers stored in a space-saving storage case. This set also includes the following bits and sockets: (41) 1/4 in. Hex x 1 in. (6.35 x 25 mm) chrome vanadium bits: 3 (2), 4 (2) 5 (2), 6 (2), 7 mm slotted; #0 (2), #1 (2), #2 (2), #3 (2) Phillips; PZ0, PZ1, PZ2, PZ3 Pozi; T10, T15, T20 (2), T25 (2), T27, T30 (2), T35, T40 Star; 2, 3, 4, 5, 6 mm hex; S0, S1, S2, S3 square; 1/4 in. x 5/32 in. (6.35 x 4 mm) precision bit adapter (20) Precision 5/32 in. x 1-1/16 in. (4 x 28 mm) chrome vanadium bits: 1.0, 1.5, 2.0, 2.5, 3.5 mm slotted; #000, #00, Phillips; T4, T5, T6, T7, T8, T9 Star; 0.7, 0.9, 1.3, 1.5, 2.5 mm hex; 0.8, 1.2 5 pt. star, (9) 1/4 in. dr. 6 pt. sockets: 4, 6, 8, 10, 12 mm.; 1/4, 5/16, 3/8, 7/16 in. Remove and install various types of fasteners with this ratcheting tool set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.