4GA 20' Jumper Cables, Heavy Duty, 20 ft, 500 AMP
- Mfr # W1673
- Zoro # G423310448
product price:Â
$
62.99
/ea
Key Features
Color
Blue,Black,Copper
Power Source
Corded Electric
Max. Amps
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1673
- Zoro #
- G423310448
- UPC #
- 39564072802
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Blue,Black,Copper
- Power Source
- Corded Electric
- Max. Amps
- 600 A
Description
The Performance Tool W1673 20' 4-Gauge 500 AMP All Weather Jumper Cables are the perfect tool to handle the toughest jump-starting tasks for full size trucks, vans, and SUVs. Featuring red and black PVC-coated insulated clamps for easy identification of positive and negative terminals, these jumper cables provide a safe and secure connection every time. The tangle-free rubber coated cables make handling and storing easy, allowing for quick and efficient jump-starting. The heavy duty copper jaw clamps ensure maximum conductivity and durability, providing a strong and reliable connection between the two vehicles. These jumper cables are suitable for use in all weather conditions, with an operating temperature range of -13 to 158 degrees F (-25 to 70 degrees C), making them an essential addition to your vehicle's emergency kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.