4GA 10' Lighted Jumper Cables, LED Clamps, Heavy Duty, Vehicle Starter
- Mfr # W1675
- Zoro # G623310088
product price:Â
$
34.85
/ea
Key Features
Color
Red,Black
Max. Amps
400 A
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1675
- Zoro #
- G623310088
- UPC #
- 39564127458
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Red,Black
- Max. Amps
- 400 A
- Power Source
- Corded Electric
Description
The Performance Tool W1675 Jumper Cables offer improved visibility during nighttime or low-light jump starts thanks to the integrated LED lights. With independent switches for each LED light, you can control the amount of light you need and conserve battery life. Additionally, the red and black non-conductive clamps are color-coded for easy identification of polarity, preventing accidental damage to your vehicle's electrical system. The tangle-free rubber-coated cables make it easy to connect the clamps to your battery while also protecting them from damage and wear. Designed for use with large cars and mid-size pick-up trucks and SUVs, these versatile jumper cables are an essential tool for any vehicle owner. And, the included zippered vinyl pouch makes storage and transport a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.