Shop PERFORMANCE TOOL
See all product information
Create Account
5 in. Multi-Purpose Vise, Swivel Base, Pipe Jaws, Anvil
- Mfr # MV11
- Zoro # G023310572
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
3 in
Anvil Dimensions
3 x 2-1/2 in
No. of Mounting Holes
4
Jaw Capacity (in)
5 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV11
- Zoro #
- G023310572
- UPC #
- 39564145803
- Country of Origin
- India
- Item
- Bench Vise
- No. of Mounting Holes
- 4
- Jaw Capacity (in)
- 5 in
- Finish
- Powder Coated
- Swivel Base
- Yes
- Color
- Gray
- Jaw Material
- Steel
- Material
- Iron
- Lockdowns
- Yes
- Attachment Method
- Bolt
Dimensions
- Jaw Width
- 5.375 in
- Throat Depth
- 3 in
- Anvil Dimensions
- 3 x 2-1/2 in
Description
The Performance Tool Heavy-Duty Bench Vise is a must-have tool for any workshop. With its durable ductile iron construction, this vise provides superior strength for a long service life. The positive-locking 360 degree swivel base allows jaws to be used at any position, making it a versatile addition to your workspace. Two sets of jaws - 5-Inch standard for square stock and pipe jaws for round stock - provide even more versatility for a variety of applications. The 2-1/2-Inch x 3-1/8-Inch flat anvil surface is perfect for forming or reforming metal parts. The heavy-duty spindle handle and double lock down screws ensure secure positioning, while the three mounting feet securely bolt the vise to your workbench. Whether you're a professional or a DIY enthusiast, the Performance Tool Heavy-Duty Bench Vise is a reliable and versatile tool that will make any project easier and more efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.