Shop PERFORMANCE TOOL
See all product information
Create Account
8 in. Machinist Vise, Swivel Base, 7 in. Jaw Opening, 3 in. Throat
- Mfr # MV8
- Zoro # G723310698
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Base Type
Machinist
Throat Depth
3 in
Jaw Capacity (in)
7 in
Attachment Method
Bolt
Jaw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV8
- Zoro #
- G723310698
- UPC #
- 39564191381
- Country of Origin
- China
- Item
- Bench Vise
- Base Type
- Machinist
- Jaw Capacity (in)
- 7 in
- Attachment Method
- Bolt
- Jaw Material
- Steel
- Finish
- Powder Coated
- Lockdowns
- Yes
- Material
- Iron
- Swivel Base
- Yes
- Color
- Gray
- No. of Mounting Holes
- 3
Dimensions
- Jaw Width
- 8 in
- Throat Depth
- 3 in
- Anvil Dimensions
- 4 x 4-1/4 in
Description
The Performance Tool MV8 8-Inch Bench Vise is a versatile and durable addition to any workshop. Featuring a tough powder coating finish, this vise is built to last. The 360-degree swivel base with three mounting holes and two lockdowns ensures secure positioning while you work. With a 7-Inch jaw opening, this vise can securely hold a wide variety of materials and objects, and the 3-Inch throat depth provides ample space to work on your materials, allowing for a variety of different applications. The built-in anvil measures 4-1/4-Inch x 4-Inch and is polished for added durability and functionality. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool MV8 8-Inch Bench Vise is a reliable and versatile tool that will make any project easier and more efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.