Shop PERFORMANCE TOOL
See all product information
Create Account
5 in. Machinist Vise, Swivel Base, Cast Iron, Hardened Jaws
- Mfr # MV5
- Zoro # G523310614
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Base Type
Machinist
Jaw Width
5.25 in
Throat Depth
2.75 in
Jaw Capacity (in)
5 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV5
- Zoro #
- G523310614
- UPC #
- 39564191350
- Country of Origin
- China
- Item
- Bench Vise
- Base Type
- Machinist
- Jaw Capacity (in)
- 5 in
- Finish
- Powder Coated
- Jaw Material
- Steel
- Lockdowns
- Yes
- Attachment Method
- Bolt
- Color
- Gray
- No. of Mounting Holes
- 3
- Swivel Base
- Yes
- Material
- Iron
Dimensions
- Jaw Width
- 5.25 in
- Throat Depth
- 2.75 in
- Anvil Dimensions
- 3-1/4 x 3-5/8 in
Description
The Performance Tool MV5 Hammer Tough 5-Inch Machinist Vise is a heavy-duty bench vise designed for durability and precision. Its features include dual lock downs for easy positioning, replaceable hardened steel jaws with diamond serration for a secure grip, and a precision machined surface for flat shaping. With a 360-degree swivel base and built-in anvil, it offers versatility and convenience. Constructed from heavy-duty cast iron, this vise ensures reliability for your metalworking tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.