Shop PERFORMANCE TOOL
See all product information
Create Account
6 in. Machinist Vise, Swivel Base, Cast Iron, Steel Jaws
- Mfr # MV6
- Zoro # G123310434
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Base Type
Machinist
Throat Depth
3 in
Jaw Material
Steel
Lockdowns
Yes
Swivel Base
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV6
- Zoro #
- G123310434
- UPC #
- 39564191367
- Country of Origin
- China
- Item
- Bench Vise
- Base Type
- Machinist
- Jaw Material
- Steel
- Lockdowns
- Yes
- Swivel Base
- Yes
- Material
- Iron
- Jaw Capacity (in)
- 5.875 in
- No. of Mounting Holes
- 3
- Attachment Method
- Bolt
- Finish
- Powder Coated
- Color
- Gray
Dimensions
- Jaw Width
- 6 in
- Throat Depth
- 3 in
- Anvil Dimensions
- 4 x 4-1/4 in
Description
The Performance Tool MV6 Hammer Tough 6-Inch Machinist Vise offers heavy-duty cast iron construction for durability. With dual lock downs, it allows for easy positioning, while the replaceable hardened steel jaws provide a secure grip with diamond serrations. Its precision-machined surface enables flat shaping, and the 360-degree swivel base adds versatility. Jaw width measures 6 inches, jaw opening is 6 inches, throat depth is 3 inches, and it features a built-in anvil measuring 4-1/4 inches by 4 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.