Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-1/8 in. 6pt Impact Socket, Cr-Mo, Etching
- Mfr # M740-36
- Zoro # G323310876
product price:Â
$
17.85
/ea
Key Features
Drive Size
3/4 in
Size
1-1/8 in
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M740-36
- Zoro #
- G323310876
- UPC #
- 39564511363
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/8 in
- Socket Depth
- Standard
Details
- Item
- Impact Socket 1-1/8
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Grade
- Professional
- Drive End Type
- Hex
- Driver Type
- Hex
- Color
- Black
- Material
- Chrome Molybdenum Steel
Description
The Performance Tool M740-36 3/4-Inch drive 1-1/8-Inch Impact Socket is a powerful and reliable tool for tough jobs. Made from DROP FORGED CHROME MOLYBDENUM STEEL, it offers exceptional strength and durability. Its ROUNDED CORNERS ensure a tighter grip on fasteners, reducing the risk of slippage and ensuring maximum torque transfer. The LARGE SIZE LASER ETCHING makes it easy to identify, even in low-light conditions. PLATED AND BLACK OXIDE COATED, it offers protection against rust and harsh environments. With OPTIMUM WALL THICKNESS, it provides improved strength and easy access on fasteners with restrictions. Ideal for professionals and DIY enthusiasts alike, this impact socket is a must-have for any tool collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.