Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Bolt Extractor Set, Spiral Grips, Deep Sockets, Storage Rail
- Mfr # W38923
- Zoro # G923310283
product price:Â
$
39.95
/ea
Key Features
Socket Rail Included
Yes
Material
CrMo
Socket Depth
Deep wall
Finish
Black Phosphate
Socket Points
6 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38923
- Zoro #
- G923310283
- UPC #
- 39564148460
- Country of Origin
- China
- Socket Rail Included
- Yes
- Material
- CrMo
- Finish
- Black Phosphate
- Socket Points
- 6 point
- Impact Rated
- Yes
- Series
- X-Trax
- Grade
- Professional
- Item
- Extractor Set-Bolt
- SAE or Metric
- Both
Dimensions
- Socket Depth
- Deep wall
- Drive Size (In.)
- 3/8 in
Description
Performance Tool W38923, a 5-piece Deep Bolt Extractor Set designed for removing old, stripped, rusted, or painted nuts and bolts. Crafted from chrome molybdenum steel, these extractors feature spiral gripping edges for enhanced grip. The set includes sizes ranging from 3/8 inch (10mm) to 5/8 inch (16mm) and comes with a 3/8 inch drive socket storage rail. These deep wall sockets are ideal for hard-to-reach fasteners, exposed studs, and recessed nuts/bolts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.