6 pc. 1/4 in. Dr. SAE Flex Socket Set, 6 Point Sockets, SAE, Rail
- Mfr # W36980
- Zoro # G323311002
product price:Â
$
49.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Drive End Type
Hex
Flex Knuckle
Yes
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36980
- Zoro #
- G323311002
- UPC #
- 39564010934
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set-Flex
- Finish
- Nickel Plated
- Drive End Type
- Hex
- Flex Knuckle
- Yes
- SAE or Metric
- SAE
- Grade
- Professional
- Impact Rated
- No
- Case Included
- No
- Color
- Silver
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Socket Rail Included
- Yes
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
Description
The Performance Tool 1/4-Inch drive SAE 6 Piece Flex socket set features a flexible head that allows for easy access to hard-to-reach fasteners at various angles. Engineered to fit both 6pt and 12pt fasteners, the versatile socket openings reduce the risk of fastener rounding and ensure a secure grip. Constructed from chrome vanadium alloy steel, this set is built to last with a polished nickel chrome plated finish that provides corrosion resistance. The large stamping on each socket allows for quick identification, while the metal clip socket rail keeps the sockets organized and easily accessible. With sizes ranging from 1/4 to 9/16-Inches, this set is perfect for a variety of tasks. Get the job done quickly and efficiently with the Performance Tool 1/4-Inch drive SAE 6 Piece Flex socket set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.