Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. 8 in. Long Brass Pin Punch Set, Non-Sparking, Deep Reach
- Mfr # W759
- Zoro # G523310188
product price:Â
$
33.15
/ea
Key Features
Includes
1/8, 3/16, 1/4, 5/15, 3/8 Punches
Workpiece Material
Brass
Height
8 in
Case Included
No
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W759
- Zoro #
- G523310188
- UPC #
- 39564126215
- Country of Origin
- China
- Includes
- 1/8, 3/16, 1/4, 5/15, 3/8 Punches
- Workpiece Material
- Brass
- Case Included
- No
- Handle Material
- Steel
- Strikable
- Yes
- Color
- Black
- Item
- Punch Set
Dimensions
- Height
- 8 in
- Width
- 0.125, 0.187, 0.25, 0.312,0.375 in
- Length
- 8 in
Description
The Performance Tool W759 Brass Roll Pin Punch Set is a reliable and durable tool set that is perfect for soft metal and non-sparking applications. The set features solid brass striking heads and knurled steel handles that offer a sure grip and long-lasting durability. With an 8-Inch length, these punches can reach deeply set pins in obstructed areas, making them perfect for a wide range of applications. The set includes 5 punches with pin sizes ranging from 1/8-Inch to 3/8-Inch, providing versatility for various tasks. This punch set offers great value for money, with a sturdy construction and reliable performance, making it a must-have tool for any DIY enthusiast or professional mechanic who needs a reliable and durable tool set for soft metal and non-sparking applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.