5 pc. 8 in. Long Pin Punch Set, Carbon Steel, Knurled Handle, Pin Sizes
- Mfr # W758
- Zoro # G223310846
product price:Â
$
20.89
/ea
Key Features
Includes
1/8, 3/16, 1/4, 5/15, 3/8 in. Punches
Workpiece Material
Carbon Steel
Strikable
Yes
Handle Material
Steel
Width
0.125, 0.187, 0.25, 0.312,0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W758
- Zoro #
- G223310846
- UPC #
- 39564126192
- Country of Origin
- China
- Includes
- 1/8, 3/16, 1/4, 5/15, 3/8 in. Punches
- Workpiece Material
- Carbon Steel
- Strikable
- Yes
- Handle Material
- Steel
- Item
- Punch Set
- Case Included
- No
- Color
- Black
Dimensions
- Width
- 0.125, 0.187, 0.25, 0.312,0.375 in
- Length
- 8 in
- Height
- 8 in
Description
The Performance Tool W758 5 Piece 8-Inch Long Carbon Steel Pin Punch Set is a must-have for any DIY enthusiast or professional who needs reliable and durable tools. Designed with a long-reach design, these pin punches can reach deeply set pins in obstructed areas. Made of carbon steel, the punches feature hardened tips for long-lasting performance, while the knurled steel handles provide a sure grip in every application, ensuring accurate strikes and preventing slippage. This set includes pin sizes of 1/8-Inch, 3/16-Inch, 1/4-Inch, 5/16-Inch, and 3/8-Inch, making it versatile for a range of projects and applications. The set comes in a handy storage case, making it easy to keep your punches organized and protected. Whether you're a professional mechanic or a DIY enthusiast, this pin punch set is the perfect choice for durable and reliable tools that will stand the test of time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.