8 pc. 3/8 in. Dr. SAE DW Impact Socket Set, SAE, Impact Sockets, CrV
- Mfr # M594DB
- Zoro # G623310354
product price:Â
$
31.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
SAE or Metric
SAE
Socket Depth
Deep
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M594DB
- Zoro #
- G623310354
- UPC #
- 39564505942
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- SAE or Metric
- SAE
- Color
- Black
- Socket Rail Included
- No
- Impact Rated
- Yes
- Drive End Type
- Hex
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Case Included
- Yes
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
The Performance Tool M594DB 8pc 3/8-Inch Drive SAE Deep Wall Impact Socket set is engineered for strength and durability. Crafted from drop forged chrome vanadium steel, these sockets are built to withstand heavy-duty tasks. Their rounded corners ensure a secure grip, while large size laser etching allows for easy identification. The set includes sizes ranging from 3/8 to 11/16 inches, providing versatility for various applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.