Shop PERFORMANCE TOOL
See all product information
Create Account
551500LM Li-Ion Flashlight w/Pouch, Rechargeable Cree XPG3 LED, 3 Modes
- Mfr # 551
- Zoro # G423310318
product price:Â
$
35.69
/ea
Key Features
Rechargeable
Yes
Lanyard
No
Battery Type
18650 Li-ion
Power Source
Rechargeable Battery
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551
- Zoro #
- G423310318
- UPC #
- 815823015519
- Country of Origin
- China
- Item
- LED Flashlight
- Rechargeable
- Yes
- Lanyard
- No
- Battery Type
- 18650 Li-ion
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Lighting Technology
- LED
- Voltage
- 3.7V
- No. of Batteries
- 1
- Maximum Lumens Output
- 500 lm
Description
The Performance Tool ATAK Model 551 Pro-Focus LED Flashlight is a professional-grade tool designed for reliable and powerful lighting. Featuring a Cree XPG3(R5) lifetime LED, this flashlight delivers 500 lumens on high beam, 250 lumens on low beam, and 125 lumens in safe mode. Its versatile functions make it perfect for a variety of situations, whether you need to see far or just navigate in the dark. With an included 18650 lithium ion rechargeable battery, you can trust it to last up to 4 hours in safe mode and up to 1.5 hours in low beam. Additionally, the flashlight has a charging port for your smartphone or tablet, and comes with a USB charge cable for convenient charging on the go. This flashlight is also portable and durable, with a nylon holster and belt clip included for easy carrying and access. Its black finish and sturdy construction ensure it can withstand tough conditions, making it an essential tool for any professional or outdoor enthusiast.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.