6 in. Stainless Steel Digital Caliper, SAE Metric, LCD Display, Thumb Wheel
- Mfr # W80152
- Zoro # G223310976
product price:Â
$
45.99
/ea
Key Features
Caliper Material
Stainless Steel
Color
Silver
Battery Included
Yes
SAE or Metric
Both
Type
Caliper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80152
- Zoro #
- G223310976
- UPC #
- 39564801525
- Country of Origin
- China
Details
- Item
- Caliper-Digital
- Caliper Material
- Stainless Steel
- Color
- Silver
- Battery Included
- Yes
- SAE or Metric
- Both
- Type
- Caliper
- Battery Type
- LR44
- No. of Batteries
- 1
- Case Included
- Yes
- Voltage
- 1.5 V
- Power Source
- Battery
Description
The Performance Tool Digital Caliper is the ultimate measuring tool for woodworking, metalworking, and more. With its versatile measurements, this caliper can measure outside, inside, step, and depth, making it ideal for a wide range of applications. Featuring an extra-large LCD screen, this caliper provides clear and accurate measurements in both-Inch and millimeter units. It measures up to 6-Inches (150mm) with a range of 0-6-Inches in SAE units and 0-150mm in metric units. The thumb wheel with lock ensures easy and secure adjustments, and the zero setting at any position within the measuring range makes it even more convenient. Plus, the LR44 battery is included for immediate use out of the box. Upgrade your measuring game with the Performance Tool Digital Caliper.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.