6 in. Digital Caliper, Rechargeable, Stainless Steel, Inch/mm Conversion
- Mfr # W80153
- Zoro # G423310226
product price:Â
$
87.99
/ea
Key Features
Caliper Material
Stainless Steel
No. of Batteries
1
Voltage
3.7 V
Battery Included
Yes
Power Source
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80153
- Zoro #
- G423310226
- UPC #
- 39564154508
- Country of Origin
- China
- Item
- Caliper-Digital
- Caliper Material
- Stainless Steel
- No. of Batteries
- 1
- Voltage
- 3.7 V
- Battery Included
- Yes
- Power Source
- Rechargeable Battery
- Battery Type
- 401525 Li-ion
- Color
- Silver,Black
Description
Take accurate and easy measurements with these Performance Tool 6 In. Li-Ion Digital Steel Calipers. They're built to last with a corrosion-resistant 4CR13 stainless steel body for a lifetime of performance, and they have a 2.25 in. x 0.9 in. (57 mm x 22 mm) LCD display so you can see the measurements you're taking. The conversion chart makes it simple to get the measurement you need, and you can easily switch between inches and millimeters at the touch of a button. Power these calipers on by simply opening the jaws, and then they will shut off automatically after 5 minutes of inactivity. The built-in power source lasts for months under typical use, and charges easily with the 10 in. (25 cm) USB-C connector. These calipers can perform multiple functions: zero, inside, outside, depth, and step so you can get the measurements you need with precision. Keep these calipers stored in the sturdy storage case so they're ready when you need to take precise measurements anywhere. Perfect for machinists, woodworkers, mechanics, and DIY users who require dependable precision.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.