Shop PERFORMANCE TOOL
See all product information
Create Account
21 pc. 3/4 in. Dr. Impact Socket Set, Deep Sockets, CrMo Steel, Case
- Mfr # W34902
- Zoro # G723310841
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Phosphate
Grade
Professional
Material
Chrome Molybdenum Steel
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34902
- Zoro #
- G723310841
- UPC #
- 39564046162
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Phosphate
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
- Case Included
- Yes
- Drive End Type
- Hex,Budd Wheel
- Socket Points
- 6 point
- Impact Rated
- Yes
- SAE or Metric
- Both
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Deep
Description
The Performance Tool W34902 21-Piece 3/4-Inch Drive Impact Socket Set?a comprehensive kit is for heavy-duty tasks. Includes deep wall impact sockets ranging from 7/8 to 2, along with a 13/16 Square Budd Wheel Socket, Quick Release Ratchet, Sliding T-Bar, and 2 extensions. Features a corrosion and oil-resistant black phosphate finish and high-quality chrome molybdenum alloy steel construction for long-lasting durability. Complete with a heavy-duty storage carrying case, this set ensures a lifetime of completed projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.