Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. File & Handle Set, Carbon Steel Files, Rubber Handles
- Mfr # W5390
- Zoro # G523310164
product price:Â
$
21.99
/ea
Key Features
Includes
6 in. Mill File, 8 in. Mill File, 6 in. Taper File, 8 in. Half Round File
Type
File Set
Color
Black, Yellow
Material
Carbon Steel
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5390
- Zoro #
- G523310164
- UPC #
- 39564161308
- Country of Origin
- China
- Item
- File Set
- Includes
- 6 in. Mill File, 8 in. Mill File, 6 in. Taper File, 8 in. Half Round File
- Type
- File Set
- Color
- Black, Yellow
- Material
- Carbon Steel
- Case Included
- No
- Handle Material
- Rubber
Description
The Performance Tool W5390 is a 6-piece set comprising 4 files and 2 handles, offering versatility and durability for various filing tasks. It includes two robust black rubber handles with plastic inserts for enhanced comfort and ease of use. The files are crafted from heat-treated carbon steel, ensuring longevity and efficient performance. The set consists of a 6-inch mill file, an 8-inch mill file, a 6-inch taper file, and an 8-inch half-round file, catering to a range of filing needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.