4 pc. File Set, Metal Shaping Smoothing, Alloy Steel Blades, Round Flat
- Mfr # W5392
- Zoro # G223310945
product price:Â
$
26.99
/ea
Key Features
Color
Gray
Case Included
No
Type
File Set
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5392
- Zoro #
- G223310945
- UPC #
- 39564132926
- Country of Origin
- China
- Item
- File Set
- Color
- Gray
- Case Included
- No
- Type
- File Set
- Material
- Steel
Description
The Performance Tool W5392 4pc File Set is a must-have for anyone who needs to shape and smooth metal surfaces. Made with tempered short blasted alloy steel blades, these files provide exceptional strength and durability. The set includes round, triangular, flat, and half-round files, making it easy to achieve the desired shape and finish for your project. The ergonomic handles provide a comfortable grip, reducing hand fatigue and making it easier to work for longer periods of time. This versatile set is perfect for both DIY enthusiasts and professional mechanics, with high-quality materials and precision file shapes that allow you to achieve the perfect finish on any metal surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.