6GA 16' Battery Jumper Cables, Heavy Duty, Copper Cable, Alligator Clamps
- Mfr # W1668
- Zoro # G423311131
product price:Â
$
84.99
/ea
Key Features
Color
Orange
Finish
Painted
Power Source
Corded Electric
Assembly Required
No
Max. Amps
500 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1668
- Zoro #
- G423311131
- UPC #
- 39564152993
- Country of Origin
- China
Details
- Item
- Battery Jumper Cable
- Color
- Orange
- Finish
- Painted
- Power Source
- Corded Electric
- Assembly Required
- No
- Max. Amps
- 500 A
Description
Don't get stranded - These Performance Tool W1668 16 ft. jumper cables are a heavy-duty jumping and charging solution. They have tangle-free rubber-coated cables that are highly flexible, even in cold weather. They have an operating temperature range of -50.8 to 158 degrees F (-46 to 75 degrees C), so you can rely on them even in extreme conditions. The cables themselves are made completely from copper for maximum conductivity, and the alligator-style jaw clamps work with both side- and top-post batteries. The jaws are also PVC coated and are color-coded red/black for easy identification.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.