E10/E12 Ratcheting Box Wrench, External Star, Chrome Vanadium, Low Profile
- Mfr # W30451
- Zoro # G723310803
product price:Â
$
24.29
/ea
Key Features
Finish
Triple chrome
Material
Chrome vanadium steel
Type
Box
Size
E10, E12
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30451
- Zoro #
- G723310803
- UPC #
- 39564013171
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple chrome
- Material
- Chrome vanadium steel
- Item
- Wrench Ratcheting Box
- Type
- Box
- Grade
- Professional
Dimensions
- Size
- E10, E12
Description
The Performance Tool PRECISE 3.6 DEGREE SWEEP ratcheting box wrench is a must-have for any mechanic or DIY enthusiast. With 100 gear teeth, it offers an incredibly precise 3.6 degree sweep, making it the perfect tool for working in tight spaces. Made from high-quality drop forged chrome vanadium steel and featuring triple chrome plating, this wrench is built to last and resist corrosion. The low profile head allows for easy access in cramped engine compartments or other hard-to-reach areas. With external star sizes E10 and E12, you can easily flip this wrench to reverse the direction of the fastener without having to remove the wrench from the bolt. And with its ability to work with both E6 and E8 external star fasteners, this versatile tool is perfect for use on cars, trucks, motorcycles, or other machinery. Get the Performance Tool PRECISE 3.6 DEGREE SWEEP ratcheting box wrench today and make your next project a breeze!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.