7 pc. 3/8 in. Dr. SAE Hex Bit Set, Extended Bits, Storage Tray
- Mfr # W38750
- Zoro # G523310133
product price:Â
$
38.99
/ea
Key Features
Drive Size
3/8 in
SAE or Metric
SAE
Drive End Type
Hex
Grade
Professional
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38750
- Zoro #
- G523310133
- UPC #
- 39564011092
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Hex Bit Socket Set
- SAE or Metric
- SAE
- Drive End Type
- Hex
- Grade
- Professional
- Impact Rated
- No
Description
The Performance Tool 7 Piece Hex Bit Set is the perfect addition to any toolkit. Made from durable chrome vanadium steel sockets with S2 bits, this set is designed to handle tough jobs and last for years to come. The polished nickel chrome plated finish not only adds a sleek look to the set but also helps to resist corrosion and ensure long-term use. The extended length bits allow you to easily reach fasteners in tight or hard-to-access spaces, while the included plastic storage and organizing tray make it easy to keep your tools organized and in one place. With seven different sizes of hex bits (1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.), this set provides versatility for a range of projects and applications. Don't settle for inferior tools - choose the Performance Tool 7 Piece Hex Bit Set for reliable and efficient results every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.