Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. Socket Set, 3/8 in. Drive, IPR Pentalobe, Storage Rail
- Mfr # W80564
- Zoro # G923310368
product price:Â
$
29.99
/ea
Key Features
Grade
Professional
Drive End Type
5 Lobe
Drive Size
3/8 in
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80564
- Zoro #
- G923310368
- UPC #
- 39564805646
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Socket Set
- Grade
- Professional
- Drive End Type
- 5 Lobe
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
Description
The Performance Tool W80564 10-Piece 5 Lobe socket set uses a 3/8-Inch drive made of chrome vanadium steel. The set includes sizes 10, 15, 20, 25, 27, 30, 40, 45, 50 and 55, and comes with a bonus storage rail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.